Spesifikasi
| Input | Ports -2 RS-232 -1 IR Learning |
|---|---|
| Product Dimensions (WxDxH) (cm) | 6.22x5.18x2.44 |
| Humidity (%) | 10to90,RHL non-condensing |
| Enclosure Size | PicoTools |
| Current Comsumption (mA) | 300 |
| Enclosure Type | Aluminium |
| Included Accessories | 3ft USB cable, bracket set |
| Operating Temperature (°C) | 0to+40 |
| Ports Ethernet | 1 On an RJ-45 female connector |
| Ports IR Sensor | 1 built-in IR sensor for learning |
| Ports Mini USB | 1 connector for local services |
| Ports RS-232/IR multi-function | 2 on 3-pin terminal blocks, each selectable as one of: -1 bidirectional RS-232 serial -2 IR emitter ports |
| Shipping Dimensions (cm) | 49.00x18.60x58.80 |
| Standards Compliance Safety | RoHs, WEEE |
| Storage Temperature (°C) | -40to+70 |
| Voltage (V) | 5DC |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Deskripsi
FC−6 is an RS−232/IR multi−function control gateway, capable of plug and play deployment over a customer Ethernet LAN for remote bidirectional RS−232 and IR emitter control of customer devices. Multiple control clients can be IP−connected to the FC−6 control gateway for concurrent control of two RS−232 or four IR controllable devices, such as AV scalers, video displays, audio amplifiers, and DVD players.
Fitur
Dual–Function I/O Ports — Remote IP–Based control of devices connected to the control gateway dual–function I/O ports, with selectable port configuration to bidirectional RS–232 or IR control.Multiple IP Connected Clients — Remotely connected over customer Ethernet network, concurrently controlling any devices connected to control gateway I/O ports.
Easy & Reliable Installation — Plug and Play IP installation with dynamic (DHCP) address resolution and auto device discovery over customer LAN. Resilient powering with USB and optional PSU (not included). Compact, designed for piggy–back installation, such as behind a TV or display, with the ability to draw power from a device USB port.
Remote Management — Built–in web UI for remote browser–based management and support, by multiple IP–clients over customer LAN. Easy firmware upgrades, either remotely via customer LAN, or locally via device USB port.
Pico TOOLS™ — Mount 4 units side–by–side in a 1U rack space with the recommended rack adapter.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
