Spesifikasi
| Input | 1 HDMI |
|---|---|
| Output | 1 HDMI 1 S/PDIF 1 Stereo (U) |
| Product Dimensions (WxDxH) (cm) | 12.00x7.15x2.44 |
| Bandwidth Video | Up to 18Gbps (6Gbps per graphic channel) |
| Video Color Depth | Up to 12bit |
| Video Content Protection | Supports HDCP 2.2 |
| Accessories Included | 1 Power adapter, 1 power cord and 1bracket set per device |
| Current Comsumption (A) | 4 |
| Current Comsumption (mA) | 370 |
| Enclosure Cooling | Convection ventilation |
| Enclosure Size | Tools |
| Enclosure Type | Aluminium |
| Shipping Dimensions (cm) | 49.00x18.60x58.80 |
| User Interface Controls | Setup DIPswitches for EDID mode, audio settings, analog audio amplification. Contact closure switch for:output mute |
| User Interface Indicators | Audio sources (IN and OUT), Audio output (DIG and ANALOG), and ON LEDs |
| Video HDMI Support | 4K@60Hz and ARC as specified in HDMI 2.0 |
| Video Max Resolution | Up to 4K@60 (4:4:4) |
| Voltage (V) | 5DC |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Deskripsi
The FC−46H2 is a professional HDMI audio de−embedder for HDMI signals up to 4K@60Hz (4:4:4) resolution. The unit de−embeds the audio signal from the HDMI input or from the HDMI output ARC (Audio Return Channel) and simultaneously outputs it to the S/PDIF® and 5−pin balanced audio outputs.
Fitur
Professional HDMI Audio De–embedder — De–embeds the audio from HDMI signals with resolution up to 4K@60Hz (4:4:4) and data rate up to 18Gbps (6Gbps per graphic channel), deep color up to 12–bit, supporting HDR and HDCP 2.2/1.4.Flexible De–embedding — De–embed the audio from the HDMI input or from the HDMI output ARC (Audio Return Channel).
Varied Output Options — De–embedded audio is simultaneously output to an S/PDIF® and 5–pin balanced audio outputs.
Smart EDID Management — Select one of the EDID management modes using the DIP–switches: pass–through, lock or force 2 channel LPCM.
Kramer re–Klocking™ and Equalization Technology — Rebuilds the digital signal to travel longer distances.
Convenient Control and Maintenance — Audio Source front panel button enables local switching to either the HDMI input audio or the HDMI output ARC. Audio source, audio output, and power LED indicators enable easy local maintenance and troubleshooting. Local firmware upgrade via the mini USB port ensures lasting, field–proven deployment.
Easy Installation — Compact DigTOOLS® fan–less enclosure for surface mounting or side–by–side mounting of 3 units in a 1U rack space with the recommended rack adapter.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
