Spesifikasi
| Input | Ports -2 RS-232 -4 IR |
|---|---|
| Product Dimensions (WxDxH) (cm) | 19.00x11.50x2.70 |
| Humidity (%) | 10to90,RHL non-condensing |
| Enclosure Type | Aluminium |
| Current Comsumption (mA) | 230 |
| Included Accessories | Power adapter, IR Cable C-A35M/IRE-10 |
| Operating Temperature (°C) | 0to+40 |
| Ports Ethernet | 1 On an RJ-45 connector |
| Ports GPI/O | 2 on 2-pin terminal blocks |
| Ports IR Sensor | 1 built-in IR sensor (for learning) |
| Ports Mini USB | 1 connector for local services |
| Ports RS-232 Serial | 2 on 3-pin terminal blocks |
| Shipping Dimensions (cm) | 34.50x16.50x5.20 |
| Standards Compliance Safety | CE |
| Storage Temperature (°C) | -40to+70 |
| Voltage (V) | 5DC |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Deskripsi
The FC−28 is a PoE−powered control gateway, capable of plug and play deployment over customer Ethernet LAN for remote control of customer controlled devices via bidirectional RS−232, IR, GPI/O and relay control connections. Multiple control clients can be IP−connected to the FC−28 control gateway for concurrent control of two RS−232,four IR controllable devices, such as AV scalers, video displays, audio amplifiers, DVD players, sensors, screens, shades, door locks, and lighting.
Fitur
2 RS–232 Bi–directional Control Ports — Control a device via bi–directional serial control protocols.4 IR Emitter Control Ports — Control a device via IR control protocols.
2 GPI/O Control Ports — Controls a device via general purpose I/O ports, program–configured as digital input, digital output or analog input interface for controlling sensors, door–locks, audio volume and light dim level, or lighting control devices.
2 Relay Control Ports — Control a device via relay contact closure, such as scrolling up and down screens, drapes, shades, and blinds.
Simultaneous IP Control Communication — With up to 40 IP control clients.
IR Sensor Port — Learns commands from IR remotes.
Mini USB Port — For firmware upgrades and local technical services.
1 Ethernet Control Port — Remote protocol–based control port.
PoE Support — Per IEEE 802.3af standard.
Built–in Web Pages — Remote browser–based control and support.
Easy Installation — Single Ethernet cable wires for communication and PoE powering, and plug & play IP auto–setup deployment for simple and cost–reducing installation.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
