Spesifikasi
| Input | 1 HDMI 4K60 4:4:4 |
|---|---|
| Output | 1 HDMI 4K60 4:4:4 Ports: -1 Ethernet |
| Product Dimensions (WxDxH) (cm) | 12.00x7.15x2.44 |
| Video Max Resolution | 4K@60Hz (4:4:4) |
| Video Content Protection | HDCP 1.4 / 2.2 |
| Video HDMI Support | CEC (bypass), Dolby Vision (bypass) as specified in HDMI 2.0 |
| Accessories Included | Power adapter, bracket set |
| Current Comsumption (mA) | 580 |
| Ports Ethernet | 1 On an RJ-45 connector |
| Ports RS-232 | 1 On a 3-pin terminal block |
| Ports USB | 1 On a female USB type-A connector |
| Shipping Dimensions (cm) | 49.00x18.60x58.80 |
| User Interface Controls | Manual ON and OFF buttons |
| User Interface Indicators | Display ON/OFF status, RS232 communication and power LEDs |
| Voltage (V) | 5DC |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Deskripsi
FC−18 is a display ON/OFF controller for 4K@60Hz (4:4:4) HDR HDMI signals. It accepts and outputs an HDMI signal after reclocking and equalizing. On detection of the onset of an input signal FC−18 sends an ON command to the display or projector and on detection of the loss of the input signal FC−18 sends an OFF command. FC−18 can also be used to control a display device manually via front panel buttons, Ethernet or contact closure switches.
Fitur
Save on Power Costs — Shut down display devices automatically when not in use.Facilitate Meeting Setups — Just plug in the AV source and the display screen or projector automatically turn on. No more searching for the power button.
High–Performance HDMI Acceptor — Supports 4K@60Hz (4:4:4) HDR10, HDCP 2.2/1.4 signals at 18G (6G per channel) data rate, CEC (by–pass), Dolby Vision (by–pass) as specified in HDMI 2.0.
Variety of Automatic Control Formats — Commands are sent to the display device via CEC, RS–232, or Ethernet.
Variety of Manual Control Formats — Manually turn the display device ON and OFF via front panel button and RS–232/CEC commands, Ethernet, contact closure switches.
Data Tunneling — Supports data tunneling between the RS–232 port and the Ethernet ports.
HDCP Compliance — HDCP 1.4 and 2.2.
Kramer Equalization & re–Klocking™ Technology — Rebuilds the digital signal integrity to travel longer distances.
Selectable EDID Options — Default (internal), external (sink) or user–defined.
Firmware Upgrading via USB port.
Easy Installation — Compact DigiTOOLS® fan–less enclosure for surface mounting or side–by–side mounting of 3 units in a 1U rack space with the recommended rack adapter.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
