Spesifikasi
| Input | 2 HDMI 4K60 4:2:0 1 VGA |
|---|---|
| Output | 1 HDMI 4K60 4:2:0 |
| Product Dimensions (WxDxH) (cm) | 19.00x11.50x2.70 |
| Video Compliance | HDCP 1.4 |
| Video Max Data Rate | 10.2Gbps (3.4Gbps per graphic channel) |
| Video Max Resolution | 4K@60Hz (4:2:0) 24bpp resolution |
| Accessories Included | Power adapter |
| Current Comsumption (A) | 2 |
| Current Comsumption (mA) | 600 |
| Enclosure Cooling | Convection |
| Enclosure Size | MegaTools |
| Enclosure Type | Aluminium |
| Ports Contact-Closure Switches | 4 On a 5-pin terminal block for remote device operation |
| Ports RS−232 | 1 On a 3-pin terminal block for device serial control |
| Ports USB | 1 On mini USB connector |
| Shipping Dimensions (cm) | 34.50x16.50x5.20 |
| Video HDMI Support | Deep color, x.v.Color, lip sync, HDMI uncompressed audio channels, Dolby TrueHD, DTS HD, 2K, 4K, and 3D as specified in HDMI 2.0 |
| Voltage (V) | 12DC |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Deskripsi
DIP−31 is a high−performance multi−format switcher of 4K video signals. Offering intelligent Maestro automation, with priority and last−connected switching options, it automatically switches and operates the room according to the selected switching scheme based on active video signal detection.
Fitur
BYOD Plug & Play Auto Switcher — Automatically plays the switched user device source signal on the connected display according to user configured preferences, such as priority or last connected input. When the user manually switches, by pressing a button, the auto switching is overridden.Simple Switching Operation — Local buttons or remotely connected contact closure buttons for flexible user input selection and switching control.
HDMI™ Signal Switching — HDCP compliant, supporting deep color, x.v.Color™, lip sync, HDMI uncompressed audio channels, Dolby TrueHD, DTS HD, 2K, 4K, and 3D as specified in HDMI 2.0.
I EDIDPro™ Kramer Intelligent EDID Processing™ — Intelligent EDID handling, processing, locking and pass through algorithm ensures plug & play operation for HDMI source and display systems.
Multi channel Audio Switching — Up to 32 channels of digital stereo uncompressed signals for supporting studio grade surround sound.
Audio Embedding — An auto–detected analog stereo audio input, per user selection, is converted into a digital signal and embedded in the output HDMI signal, replacing the source HDMI audio input signal. This enables, for example, a presenter to temporarily override the playing source audio with speech description.
Audio De embedding — The digital audio signal passing through to the output, is de embedded, converted to an analog signal and sent to the stereo analog audio output. This enables playing the audio on locally connected speakers, in parallel to playing it on the speakers connected to the AV acceptor device (such as TVs with speakers).
Cost effective Maintenance — Status LED indicators for HDMI and VGA ports facilitate easy local maintenance and troubleshooting. Remote IP–driven device management via built in web pages and RS–232 connection. Local and remote firmware upgrade via RS–232 or Ethernet connection tool ensure lasting, field proven deployment.
Easy Installation — Compact MegaTOOLS® fan–less enclosure for flexible table mounting.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
