Spesifikasi
| Input | 1 HDMI 4K60 4:4:4 |
|---|---|
| Output | 1 HDMI 4K60 4:4:4 Ports 1 USB-Micro |
| Product Dimensions (WxDxH) (cm) | 8.00x14.00x2.70 |
| Video Supported Output Resolutions | 480p@59Hz, 576p@50, 720p@25/30/50/60, 1080i@50/60, 1080p@24/25/30/50/60, 4K(3840×2160p)@24/25/30/50/60, 4K(4096×2160p)@24/25/30/50/60 |
| Video Standards Compliance | HDCP 1.4, 2.2. HDR10 (on input), xvYCC color (on input), Dolby TureHD/DTSHD Master Audio (bypass), Dolby Vision (on input) as specified in HDMI 2.0 |
| Video Max Resolution | 4K UHD @60Hz (4:4:4, 8bit) |
| Accessories Included | MicroB USB cable, 1 CHM/HM/PICO/BK3 cable, 1 lithiumion 3.6V/3200maH rechargeable battery, belt pouch |
| Current Comsumption (A) | 2,1 |
| Enclosure Cooling | Convection ventilation |
| Enclosure Type | Metal |
| Ports USB | 1 On a female Micro-B connector |
| Power Consumption (W) | 4,7 |
| Shipping Dimensions (cm) | 24.80x18.80x5.40 |
| Video Max Data Rate | 18Gbps (6Gbps per graphic channel) |
| Voltage (V) | 5 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Deskripsi
861 HDMI 18G (6G per graphic channel) 4K HDR Pocket Signal Generator, Analyzer and Cable Tester is an advanced and handy tool for generating, testing and verifying the signal path within your (up to) 4K@60Hz (4:4:4) HDMI/HDCP 2.2 ecosystem. With 23 built−in resolutions, 11 test patterns and over a dozen types of AV analysis functions, this unit provides an enormous range of testing options. HDMI data packet, EDID and HDCP analysis are supported along with EDID upload and emulation. Additionally, the Status and Control Data Channel (SCDC) can be monitored, enabling HDMI 18G signal detection and analysis. Up to 8 channels of LPCM audio test tones can be generated with a wide range of frequencies and audio levels.
861 is portable and durable, it includes a high−quality belt pouch and runs on a Li−Ion battery that operates for over 5 hours before needing to be recharged.
861 is portable and durable, it includes a high−quality belt pouch and runs on a Li−Ion battery that operates for over 5 hours before needing to be recharged.
Fitur
Max. Resolution — 4K@60Hz (4:4:4).HDMI Support — HDR10 (on input), xvYCC color (on input), Dolby TureHD/DTS–HD Master Audio (by–pass), Dolby Vision (on input) as specified in HDMI 2.0.
Standards Compliance — DVI 1.0 and HDCP 1.4/2.2.
Data Path Analysis — Source and sink up to 18G HDMI signals (6G per graphic channel).
HDMI Data Packet Analysis.
HDCP v1.4 and v2.2 Analysis & Control.
EDID Data Analysis & Emulation — Including SCDC.
HDR Bypass & Analysis Support.
HDMI Timing Generation — Up to 4096×2160 @60Hz (4:4:4), 8–bit.
Supported Output Resolutions — 480p, 576p, 720p@25/30/50/60, 1080i@50/60, 1080p@24/25/30/50/60, 4K(3840×2160p)@24/25/30/50/60, 4K(4096×2160p)@24/25/30/50/60
LPCM Sinewave Audio Generation — Up to 8 channels.
Cable Tester — Suitable for 4K HDMI cables. Includes tests for 5V, CEC and hotplug detection support.
OLED Display — With rapid updates of current status information.
Detailed OSD — For settings and informational displays.
USB Firmware Update.
Portable and Durable.
Includes a ≥5 Hour (typical) Operating Life Li–Ion Battery.
Power Saving Features.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
