RUPES Polishing Pad Velcro Foam Ultrafine Rotary (Bantalan Pemoles Busa / Polishing Pad)

Sebelum PPN:
Rp199.900
Spesifikasi
ColorWhite
Diameter Pad (inch)5
Diameter Pad (mm)130-135
Level of AbrassiveUltrafine
Diameter Backing Pad (mm)125
Use with PolishersLH19E, LH16ES, LH18ENS, LH22N, LH22EN

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The Ultra-fine Foam Polishing Pads for Rotary are designed to remove fine imperfections and creates an unbelievably high gloss finish. They are made of an open cell foam formula that offers a great stability when correcting paint defects or removing haze left by previous heavier polishing phases, which is perfect against the stress caused by rotary motion. Highly recommended when using rotary on dark colors, they are indicated for BigFoot Ultra-fine Rotary Polishing Compound and LH19E Rotary Polisher.

These new pads have a completely new foam formulation, which is specifically optimized for rotary application. Open cell foam materials were chisen to minimize excessive heat, while the pad profile helps prevent accidental contact between the backing plate and the working surface.

Ulasan Produk

Tidak ada ulasan