RUPES Polishing Pad Medium (Bantalan Pemoles Bulu / Polishing Pad)

Sebelum PPN:
Rp429.900
Spesifikasi
Diameter Pad (inch)6
ColorYellow
Diameter Pad (mm)150/170
Level of AbrassiveMedium

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The medium wool polishing pads for random orbital, gear driven, and triple action are especially designed for moderate defects removal. The yellow foam of the medium wool pad is much more flexible to allow for improved control on curves and contours, as well as providing a softer support for improved finishing ability.

The yellow medium wool pad range features a consistent 15mm fiber length through the entirety of the pads surface. This soft and flexible wool paired with a soft and flexible yellow foam backing, besides cutting moderate defects, also guarantees excellent finishing ability on most surfaces.

Ulasan Produk

Tidak ada ulasan