RUPES Polishing Compound DA Fine High Performance Fine Gel (Kompon Otomotif)

Sebelum PPN:
Rp909.900
Spesifikasi
Size (ml)1000

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
RUPES D-A FINE is the result of extensive testing to develop a fine polish that combines noticeable cutting performance with impressive finishing. The proprietary formula developed and blended in-house by RUPES is designed to perform with Dual Action polishers, including both large-stroke random orbital and gear-driven tools. Color-coordinated to RUPES yellow foam, wool, and microfiber pads, DA-FINE delivers excellent defect removal, incredibly high finish quality, and a super-easy wipe off for excellent user experience. DA-FINE represents the perfect second polishing step after DA-COARSE on virtually every type of painted, gelcoat, or varnished finish or as a stand-alone solution for light polishing needs.

FEATURES AND BENEFITS
– Excellent cutting performance relative to most “fine” polishing compounds
– New micro-abrasive technology and proprietary blend enhance finishing ability
– Easy wipe-off, for fewer towel marks on soft paints or delicate surfaces
– Easy application when used with RUPES color-coordinated pad system
– One-step light defect removal and finishing on most paints
– Can also be excellent 2nd step polish following D-A Coarse Compound
– Recommended for use with BigFoot Random Orbital or Gear-Driven tools

Ulasan Produk

Tidak ada ulasan

Halaman Terkait