RUPES Uno Pure Ultra Finishing Polish (Poles Akhir)

Sebelum PPN:
Rp749.900
Spesifikasi
Size (ml)1000

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
UNIVERSAL ULTRA-FINE FINISHING POLISH
UNO PURE is a universally compatible, ultra-fine abrasive polish designed for use on all tool types, including Rotary, Random Orbital, or Gear-Driven Orbital. The proprietary formula developed and blended in-house by RUPES, uses the latest in abrasive technology to produce the highest possible optical clarity and reflectivity when used with RUPES BigFoot polishing system tools and pads.
UNO PURE is ideal for very soft or haze-prone paints or can be used in jeweling applications to create a show car finish, even on dark colors. The absence of fillers, ease of use, easy wipe-off ensure the best user experience, and body shop safe formulation makes it the ideal solution for a variety of applications.

FEATURES AND BENEFITS
– Universal across all BigFoot Polishing System Movements
– Smooth user experience with easy wipe-off
– Unmatched finishing quality, even on the softest paint systems
– Validated for all paint types, including single-stage, clearcoat, hard, soft, or “sticky” paints
– Versatile applications, change the pad to change the performance
– No intentional filling ingredients or protection properties. Leaves the finish “PURE” and ready
for the application of a protective product
– For best results, use with RUPES Ultra-Fine White Finishing Foam Pads

Ulasan Produk

Tidak ada ulasan