RUPES Polishing Compound Da Coarse High Performance Extra Cut Gel (Kompon Otomotif)

Sebelum PPN:
Rp1.299.900
Spesifikasi
Size (ml)1000

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
RUPES D-A COARSE is the latest high-performance compound from RUPES designed for maximum efficiency. This fast cutting compound is ideal for users who want quick defect removal and smooth user experience on every type of paint. The formulation is optimized to achieve the best performance if used with RUPES Coarse blue foam, DA wool pads, or coarse microfiber discs together with BigFoot Dual Action Polishers, including both random orbital and gear-driven tools.
D-A Coarse represents a significant advancement in the world of cutting compound performance and finishes with excellent clarity, low dusting, and easy wipe off.

FEATURES AND BENEFITS
– High-performance cutting compound
– Durable lubrication system for an extended polishing cycle and longer working time
– Low dusting formula reduces post-compound cleanup work
– One-step moderate-to-severe defect removal and finishing on most paints
– Sanding mark and severe defect removal
– Recommended for random orbital or gear-driven polishers

Ulasan Produk

Tidak ada ulasan