RUPES I Nano Polisher Long Neck

Sebelum PPN:
Rp15.999.900 - Rp26.999.900
Spesifikasi
Voltage (VDC)10.8-12
Speed (rpm)2000-5000
Battery Life (minute)~ 30
Electronic Speed ControlYes
Overcurrent ProtectiontYes
Charging Time (minute)~ 20
LED IndicatorYes
Soft StartYes

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The iBrid Nano Polisher Long Neck Bigfoot is more than just technology, it’s a design philosophy that will lead us into the future evolution of RUPES. Mini polisher is considered as one of the most versatile on the market today thanks to several factors such as the functionality as both battery powered and cord powered tool. More the possibility be configured with 3 different functional movements including 3mm random orbital, 12mm random orbital, and rotary.

Those movements can then be coupled with a variety of backing plates and brush attachments for various tasks. Orbital movement, rotary movement, polishing, sanding, cleaning, all-in-one compact easy to use system.

The iBrid Nano Polisher Long Neck with so much versatility combined into a compact, ergonomic, and lightweight device. the iBrid Nano is the ultimate tool allowing the users to work on difficult to reach areas, tight spaces, intricate details, and all the surfaces where a regular size corded tool would not work.


Content:
2x Rechargeable power pack (9HB120LT)
Charger (9HC120LT)
Functional Unit Ø12mm orbit (58.390/C )
Polishing backing pad Ø50mm (2”)(996.001)

Ulasan Produk

Tidak ada ulasan