Sebelum PPN:
Rp10.999.900 - Rp12.999.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Inputs | HDMI |
|---|---|
| Output | USB 3.0 Type-C (USB 2.0 compatible) |
| Output Formats | MJPEG, YUY2 |
| Resolutions | 640x480, 720x480, 720x576, 800x600, 1024x768, 1280x720, 1280x1024, 1600x1200, 1920x1080 |
| Dimensions (mm) | 85x43x17 |
| System Requirements | Windows® 10 / Windows 8.1 / Windows 7 (SP1) Desktop: Intel® Core™ i5-4440 3.10 GHz + NVIDIA® GeForce® GTX 660 or above Laptop: Intel Core i7-4810MQ + NVIDIA GeForce GTX 870M or above 4 GB RAM ( 8GB recommended) |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
The ExtremeCap UVC HDMI converter from AVerMedia lets you record uncompressed video with audio from your camera's HDMI output on your computer for recording, editing, video conferencing, and streaming applications. No driver installation required and it will just plug and play. It features an HDMI input and a USB 3.1 Gen 1 output and supports uncompressed video passthrough at resolutions up to 1080p60 with embedded PCM audio.
Compact in size and powered directly from a USB port, the converter is a convenient and easy-to-use USB 3.1 Gen 1 capture solution. It is compatible with Windows, Mac, and Linux operating systems as well as your smartphone that supports USB cameras. It's also UVC compliant, so it will work with all kinds of third-party software like XSplit, OBS, Wirecast, Skype, VLC, vMix, StreamlabsOBS, and more. The LED light indicates an active connection. It is also compatible with USB 2.0 ports.
- Capture any HDMI video source in unaltered 1080p60 format without any lossy compression
- Supports plug-and-play operation
- Compatible with Windows, Mac, and Linux
- Works with third-party streaming software like OBS, Wirecast, XSplit, and Adobe Flash Media Live Encoder
- Supports onboard video upscaling and color space conversion
- Connect multiple ExtremeCap UVCs to your computer for PiP display
Compact in size and powered directly from a USB port, the converter is a convenient and easy-to-use USB 3.1 Gen 1 capture solution. It is compatible with Windows, Mac, and Linux operating systems as well as your smartphone that supports USB cameras. It's also UVC compliant, so it will work with all kinds of third-party software like XSplit, OBS, Wirecast, Skype, VLC, vMix, StreamlabsOBS, and more. The LED light indicates an active connection. It is also compatible with USB 2.0 ports.
- Capture any HDMI video source in unaltered 1080p60 format without any lossy compression
- Supports plug-and-play operation
- Compatible with Windows, Mac, and Linux
- Works with third-party streaming software like OBS, Wirecast, XSplit, and Adobe Flash Media Live Encoder
- Supports onboard video upscaling and color space conversion
- Connect multiple ExtremeCap UVCs to your computer for PiP display
Feature
Software (including but not limited to):OBS (Windows, Mac)
XSplit (Windows)
Wirecast (Windows, Mac)
Adobe Flash Media Live Encoder (Windows)
Edius Pro 8 (Windows)
vMix (Windows)
QuickTime Player (Mac)
VLC ( Mac)
Skype (Mac)
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
