Aver Conference Controller

Sebelum PPN:
Rp49.999.900
Spesifikasi
SystemAndroid 10
Mount and SecurityWall-mount kit (optional) Kensington security lock
ConnectivityPower over Ethernet (PoE+) USB 2.0 Type A (x1) for diagnostics and firmware upgrades
Power Consumption (V/A)12/1
Package ContentsCP10 Quick Start Guide Warranty statement
Optional Accessories1-port POE+ injector, compatible with 802.3 at or af standard Wall mount
Dimensions (mm)CP10 unit: 250x174x85
Operating Temperature (°C)0 to 40
Operation & Storage Humidity (%)20 to 80
Package Dimensions (LxWxH) (mm)328x215x125
Storage Temperature (°C)-20 to 60

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
CP10
Easy access to video conferencing solutions
Communicate safely and easily by adding the AVer CP10 to your meeting spaces. This new touch panel augments business interactions with antibacterial and anti-fingerprint glass, an intuitive interface, and an ergonomic viewing angle for video conferencing and meeting scheduling. It’s compatible with all devices in the AVer USB CAM series to provide versatile collaborations.
* CP10 has two SKU(s): CP10 and CP10 G2. And the main difference between them is ID design.
Feature
One Touch Starts Efficient Communication
Initiate meetings with just one touch. The AVer CP10 is seamlessly integrated with Zoom Rooms software, and its capacitive-touch sensor supports 10-point touch on a 10.1-inch anti-fingerprint screen. The CP10 is always on standby.

One Cable Connects Everything
Simplify meetings via a single Ethernet connection that delivers both power and camera control. With the CP10 in the room, it’s incredibly easy to keep the table clear of clutter so you can focus on your work.
*Note: PoE injector is an optional item.

One Antibacterial Solution Keeps Everyone Safe
Enjoy a safer environment with the CP10’s antibacterial touch screen. This innovative technology lets you touch the screen without leaving germs on the surface. Get the 24/7 Antibacterial protection you need.

One Intuitive Interface Simplifies Operation
Anyone can use the CP10 to run a video call, thanks to its intuitive interface. Also, the integrated AVer PTZApp enables camera setup and control, including features like visual preset points. You can even personalize the system to improve productivity.

One Step Sets up the Best Viewing Angle
Setting up the CP10 requires minimal time and energy. Plug in one cable and it’s ready to use. A built-in stand offers a comfortable 23° viewing angle for ergonomic tabletop usage, or you can use it as a scheduling panel, installing it on the wall via its convenient slide-in mount.

Display
Antibacterial glass panel*
10.1-inch anti-fingerprint screen
Resolution: 1280 x 800
Aspect ratio: 16:10
Comfortable and ergonomic viewing angle:
Built-in table stand with a 23° display angle
Optional wall mount with a 68° display angle
*Antimicrobial glass is FDA (USA) &SIAA (JP) certified.
*Unlike normal antimicrobial film or spray, CP10's glass uses ion exchange technology to maintain antibacterial effectiveness for the product's lifetime.

Technology
Capacitive-touch sensor supports 10 touch points
Side LED bar clearly reveals meeting status: Muted/unmuted/room availability*
A single RJ45 cable carries both data and power to keep the table neat
G-sensor for screen rotation

Ulasan Produk

Tidak ada ulasan