Aver Tablet Charging & Sync Cart

Sebelum PPN:
Rp43.999.900
Spesifikasi
Storage/Charging CapacityUp to 30 iPads, iPad minis and/or Android devices
LED Status IndicatorsRed: charging Green: fully charged Flashing green: sync in progress
Lockable DoorsYes, front door with three-point lock
Storage ShelvesThree 10-bay shelves
Pullout ShelvesYes
Cable ManagementRepositionable cable clips
Cart Dimensions (WxHxD) (mm)637x1037x686
Castersyes, 5inch casters x4 (2 lockable)
Intelligent Charging SystemNo
Slot Dimensions (WxHxD) (mm)34x225x380
Sync FunctionYes
Wall Mount HookYes

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
C30u
30-Tablet Charging & Sync Cart
The C30u is the ideal solution for classrooms or schools with limited space. You can charge mix and match iPads and Android devices at one time. What's more, the C30u allows you to simply add, remove or modify apps, files and user profiles on all connected devices simultaneously using its sync function. Devices are safe and secure thanks to the steel doors and three-point lock. Also, an indented side panel ensures safe and simple cable management. Individual storage bays, ergonomic handles, and USB ports let you access devices at incomparable ease.

Auxiliary power outlet
Yes, 2 country-specific AC courtesy outlets
Two different power specification provided by region:
AC 220V~240V, 50/60Hz, 2A
AC 100V~120V, 50/60Hz, 4A

Power system
Two different input power specification provided by region:
AC 100V~120V, 50/60Hz, 12A
AC 220V~240V, 50/60Hz, 8A
Output: DC 5V, 2.1A per USB
Feature
Safe Charge & Sync at Once
Charge up to 30 iPads, iPad minis or Android devices in no time with full 2.1A DC charging power provided to each connected device. The C30u can also quickly sync devices simultaneously, saving you the hassle of managing files, apps and user profiles individually.

Hassle-Free Design for Use
C30u’s USB ports are installed in at front for easy plugging, making devices charging as simple as plug and go. Three slide-out shelves allow for easy storage and removal of devices, making accessing devices supremely user-friendly.

Real-Time Status Check-Up
The C30u's status indicator uses colored LED lights so teachers and students can see the status of each device with just one glance, whether it is charging, fully charged or syncing, even with door locked.

Secure Your Investment
Your devices will be safely secured within the C30u's sturdy frame and steel doors, outfitted with a three-point locking mechanism. This extra-tough design effectively protects against any threats of theft or vandalism.

Utilization & Mobility Design
The C30u is designed to maximize user ease and convenience, with a compact structure that can fit in even the most space-starved classrooms. Not only does the C30u have a small footprint, it also offers the perfect space for integrating mobile devices, AVer visualizers, and more into your lessons.

Ulasan Produk

Tidak ada ulasan