Aver Interactive Control Box

Sebelum PPN:
Rp29.999.900
Spesifikasi
Operating SystemAndroid™ 7.1
RAM Size (GB)4 DDR3
ROM Size (GB)8/32 (optional)
LED IndicatorGreen: power on Red: standby Off: power off
Wireless Band (GHz)2.4 & 5
Wireless Connectivity802.11n & 802.11ac MIMO
Android™ HotspotUp to 10 users
Bluetooth® VersionBluetooth® 4.2
ButtonsPower, Mode, Volume up, Volume down, Source
CertificationCE, FCC, BSMI, NCC, SRRC
Communication ProtocolRS-232
Dimensions (WxDxH) (cm)15.4x19.0x3.3
External USB Camera SupportYes, via software USB 3.0; USB 2.0 UVC
Network ConnectivityGigabit / 10 / 100 Base-T Lan (WOL included)
Power (V/A)12/4
Wireless Speed (Mbps)860
Wireless StandardAC1200

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
CB-310
The Hub of the Classroom
Interactive Control Box
The AVer CB-310 is an indispensable, stand-alone Android™ module that easily connects to any display and converts traditional classroom equipment into powerful student-engagement tools. Use the CB-310 to enhance learning through new types of interactive experiences.
Feature
Get More Without Changing User Behavior
Don’ t worry about a learning curve. This device allows you to use Windows®, Mac®, Chrome® and Android™ platforms at the same time by simply switching input sources. Turn old classrooms into modern collaboration centers in moments.

Make the Most of Existing Equipment
Designed for seamless integration via multiple output ports, the CB-310 brings incredible compatibility to existing classroom equipment, transforming TVs, IWBs, monitors, projectors, and visualizers (document cameras) into cutting-edge learning devices.

Enjoy Powerful ScreenShare Technology
Take out your smartphone, tablet, or laptop to begin brainstorming, and then wirelessly share your thoughts with everyone. Get rid of cables and begin remotely mirroring content from your devices!

Split the Screen Up to Four Ways
Too many ideas and group presentations to share at once? Students can cast their work in two, three, or four split screens. It’s perfect for side-by-side comparisons and group collaboration.

Customize Your Class
Set your favorite wallpaper and create up to six shortcuts for your most-used apps. Log in with a personal ID and find everything always ready for class. Also, while multiple users can access the CB-310, each individual’s data is secure.

Ulasan Produk

Tidak ada ulasan