Aver AVerMedia AI Speakerphone

Sebelum PPN:
Rp3.499.900
Spesifikasi
Connection TypeUSB-A to USB-C cable
Power Supply (V/A)5/0.5
Speaker Frequency Response (Hz-kHz)150-14
Mic. Sensitivity (dB V/Pa)-29 at 1 kHz
Dimensions (WxDxH) (cm)12x8x4 (4.7x3.1x1.6 inch)
Hardware System RequirementsIntel® Core™ 2 Duo 2.7 GHz or better, 256 MB RAM or more
Microphone Frequency Response (Hz-kHz)150-7
Microphone Pickup Range (m)3 (9.84 ft.) (unobstructed)
Microphone Signal to noise ratio(dB)> 59
Operating System RequirementsWindows: Windows 10 or later, Mac: macOS 10.13 or later, Chromebook: Chrome OS 85.0.4183.131 or later
Speaker Power (W)(max.) 3

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Start an Audio Conference in Seconds
Set up the AS311 speakerphone quickly and easily with USB plug and play connectivity.
The AS311's single-corded design ensures a smooth setup and stable connection for conference calls without having to worry about running out of power or technical difficulties.

Flexible, Hands-Free Conferencing
With the AS311, you won't be tied to a device's microphone but can comfortably walk around the room while still being heard clearly.
You no longer have to be stuck in your chair for meetings.

Deliver Crystal Clear Communications Wherever You Are
With AI-powered technology, the AS311 speakerphone suppresses distracting background noises, such as your baby crying, your dog barking, household appliances, and more, to deliver your uninterrupted, clear voice to meeting participants.
It's suitable for various conferencing environments, no matter if you are in the office, at home, or outside.
Turn on noise reduction with a click of a button.

One Tap to Mute or Unmute
With a single tap, you can mute or unmute yourself intuitively to avoid any disturbance. The AS311 comes with ergonomically designed touch buttons that give you control over your calls easily.

Participate in Calls from Any Angle
The AS311's omnidirectional microphone and speaker will pick up and broadcast sharp sound in all directions (up to 9.8 ft./3 m), turning any environment into a meeting space.

Collaborate with Extensive Compatibility
Compatible with leading video conferencing platforms such as Zoom®, Microsoft Teams®, Google Meet®, Skype®, Cisco Webex®, and more.
Feature
CLICKSHARE CERTIFIED
The joint solution by Barco and AVerMedia creates a seamless, wireless conferencing ecosystem for all kinds of small meeting rooms. With just a press of the Barco ClickShare Button or launching the ClickShare App, users can wirelessly connect to the video and audio from AVerMedia peripherals and share content with only one click in any video conference room.

Designed for Video Collaboration
The workspace today is independent, complex and mobile. No matter what environment you are working from, AVerMedia provides the right collaboration tools that are easy to set up and use for efficient communication.

- AI-Powered Noise Suppression
- 360° Audio Coverage
- Plug and Play
- Acoustic Echo Cancellation
- Compact Design
- LED Touch Controls
- HD Voice
- Compatible with Leading Video Conferencing Platforms

Ulasan Produk

Tidak ada ulasan

Halaman Terkait