Aver Conference Speakerphone

Sebelum PPN:
Rp12.999.900
Spesifikasi
Connectivity12V power adapter Micro USB connector LAN for IP remote access Expansion port (daisy-chain speakerphone or microphone) 3.5 mm phone-in jack 3.5 mm line out
USBMicro USB 2.0 USB Audio Class (UAC) 1.0
ControlUAC, plug and play WebUI: browser IP access via Chrome™ browser (Internet Explorer not supported) PTZApp
SecurityKensington slot
System RequirementsWindows® 7/10 or later Mac OS X v10.13 or later Google Chromebook™ version 76.0.3809.102 or later Android™ 6 or later
Hardware SpecificationsProcessor: 3.2 GHz Intel® Core™ i5-4460 or later 4 GB RAM USB port
Dimensions (mm)Speakerphone: 220x181.5x49.5
Operating Temperature (°C)0 to 40
Operation & Storage Humidity (%)20 to 80
Optional AccessoriesExpansion speakerphone (10 m cable included), daisy-chain up to three speakerphones Two expansion microphones (two 5 m cables included), daisy-chain up to four microphones
Package ContentsSpeakerphone unit Power adapter Micro USB 2.0 to Type-A cable (16 ft/5 m) 3.5 mm aux cable (3 ft/0.9 m) Warranty card Quick Start Guide
Package Dimensions (LxWxH) (mm)259x259x171
Power Consumption (V/A)12/5
Power Supply (V/Hz)AC 100V ~ 240, 50/60
Storage Temperature (°C)-20 to 60

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
FONE540
Conference Speakerphone
Ideal in Meeting Rooms of All Shapes and Sizes
The FONE540 is a daisy-chainable USB speakerphone that enhances your audio conferencing experience in personal workspaces, huddle rooms, and medium-to-large conference rooms. Easy to plug in, install, and use, the FONE540 supplies business-class acoustics without creating extra work.

FONE540
- Wireless Bluetooth / USB Wired for PC
- Full duplex microphone array speakerphone
- Two omnidirectional microphones support 360° pickup
- Full duplex echo cancellation
- Advanced noise suppression
- Powerful wideband voice processing
- Speaker volume: adjustable to 90 dB SPL at 0.5 m
- 3.5 mm line-in (aux) cable connects - BYOD smartphones or PCs to use as speakerphones
- Touch controls for volume down/up, mute, phone input, call, and hang up
- Can bridge phone-in and USB into one call
- Ceiling Speakerphone
Feature
Expansion Speakerphones / Microphones Adapt to Various Spaces
Embedded with daisy-chain technology, the FONE540 can be expanded by adding up to two additional speakerphones to provide full coverage in all kinds of rooms. Both microphones and speakerphones can also be added to the system, making it a perfect choice in any space.

Advanced Noise Suppression Achieves Amazing Acoustics
Feeling irritated by background keyboard typing and air conditioning sounds during a conference call? The FONE540 silences the noise and guarantees unmatched audio clarity to free you from distractions.

Flawless Audio for Fluid Communication
Do people on the other side of your audio meeting still have trouble hearing every word you say? With the FONE540 you won’t have to repeat yourself anymore. Equipped with double-talk detection, the FONE540 makes every call feel like a face-to-face conversation.

A Third Party Can Join Anytime, From Anywhere
The FONE540 speakerphone facilitates easy three-way calling . A third party can participate simply by calling a phone connected to the FONE540 by a 3.5 mm line-in jack. It’s a simple yet effective way for three parties to enjoy a meeting with superior audio quality.

Smart Indicator Lights Clearly Display the Speaker Status
There’s no need to worry about whether everyone in the meeting knows if the FONE540 is on or off, muted or idle. Smart LED indicators enable people in every corner of the room determine the speakerphone’s status with to determine.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait