Aver 4K Video Bar Camera

Sebelum PPN:
Rp17.999.900
Spesifikasi
Compatible ApplicationsMicrosoft® Teams, Skype for Business, Skype, Zoom, Google Meet™, Intel® Unite™, RingCentral, BlueJeans, V-Cube, LiveOn, CyberLink U Meeting®, TrueConf, Adobe® Connect, Cisco WebEx®, Fuze, GoToMeeting™, Lync™, Vidyo, vMix, WebRTC, Wirecast, XSplit
Dimensions (mm)Camera: 350(L)x65(H)x75(D), Remote control: 149.72x42.3x19.29
Package Dimensions (LxWxH) (mm)406x146x189
Package ContentsVB130 unit Power cable 10 ft (3 m) USB 2.0 Type-B to Type-A Cable 15 ft (5 m) QR code card Wall mount Remote control Tripod screw
Storage Temperature (°C)-20 to 60
Connectivity12V/2A power adapter Mini-B for expansion microphone connection USB Type-B 3.1 connector, backward compatible with USB 2.0 RJ45 port for Ethernet USB 2.0 Type-A for wireless connection* *Optional wireless dongle is required to connect with mobile phone
ControlIR remote control WebUI: IP access via Chrome browser (Chrome 76.x or later; Internet Explorer not supported) UVC/UVA plug-and-play PTZApp 2
Frame Rates(16:9) 4K 30fps; 1920 x 1080, 1600 x 900, 1280 x 720, 960 x 540, 848 x 480, 800 x 448, 640 x 360, at 60, 30, 15fps; (4:3) 1280 x 960, 800 x 600, 640 x 480 at 60, 30, 15fps
Hardware Specs3.2 GHz Intel® Core™ i5-4460 processor 4 GB RAM or more USB 3.1 port, backward compatible with USB 2.0
MountCamera wall-mount bracket Screen mount kit (optional) TV VESA mount (optional)
Operating Temperature (°C)0 to 40
Operation & Storage Humidity (%)20 to 80
Optional AccessoriesWall mount and mounting screws Screen mount kit BT Dongle 10m/20m expansion microphone 10m/20m/30m USB 3.1 extension cable USB 3.1 GEN1 Type-B to Type-A cable, 3 m
Power Consumption (V/A)12/2
Power Supply (V/Hz)AC 100-240. 50/60
System RequirementWindows® 7/10/11 MacOS X 14.4 or later Chromebox 3 version 94.0.4606.114 or later
USB3.1 Gen 1, backward compatible with USB 2.0 UVC 1.1 (USB video), UAC 1.0 (USB audio), UVC1.5* *UVC1.5 requires an additional firmware upgrade. Please contact technical support for more details.
Video formatYUV, YUY2, MJPEG Network video compression format: H.264 Network protocols: RTSP, RTMP* *When USB streaming is in use, RTSP and RTMP are not available.

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
VB130
4K Video Bar with Intelligent Lighting for Huddle Rooms
The All-in-One VB130 is equipped with the latest Intelligent Lighting so you can appear energetic and professional in any environment. Also, AVer’s audio fence, beamforming technology, and audio tracking precisely pick up voices. There’s even auto framing to fit every participant onscreen in seconds. Activate a brighter and better video conferencing experience with the VB130.

Camera
4K optics lens, 120° FOV, up to 5X zoom*
Sony 4K sensor: ultra-crystal-clear image in any lighting
Frame rates: (16:9) 4K 30fps; 1920 x 1080, 1600 x 900, 1280 x 720, 960 x 540, 848 x 480, 800 x 448, 640 x 360, at 60, 30, 15fps; (4:3) 1280 x 960, 800 x 600, 640 x 480 at 60, 30, 15fps
Adjustable audio fence: freedom to define your meeting area
Intelligent fill light: Automatically adjust lighting level to make you look energetic in virtual meetings in a dim environment**
Supports autofocus: SmartFrame function automatically adjusts the FOV to track and fit all participants on screen
SmartSpeaker: Voice triggered tracking people or specific preset areas.
True WDR up to 120db: 3D noise-reduction and superb backlight compensation optimize lighting in high-contrast conditions
Mirror, flip, AE, white balance: auto/manual override via PTZApp 2
Minimum focus distance: 60 cm
People-counting API: enterprises and third-party software providers can obtain people-counting data for better understanding of meeting-space usage
10 camera presets (through remote control and IP web page)
*Please use PTZApp2 to set up 5X zoom.
**The best lighting distance is for people sitting within 1meter far from the camera
Feature
Ultra-Clear 4K Imaging with Flexible FOV
Flexibly adjust the field of view ( FOV) to fit y our situation. Equipped with a dual FOV function, the AVer VB130 ensures viewers always focus on the right spot and lets you experience versatile, 4K imaging in focus rooms or huddle rooms.

Always Appear Energetic via Intelligent Lighting
Look energetic and professional onscreen no matter where you are. AVer’s VB130 automatically adjusts lighting levels during virtual meetings in dim rooms*, and it also offers full-range color temperature (2700–5700 K) to fit any environment. Show your best side via AVer Intelligent Lighting.
*For best lighting results, sit within 1 meter away from the camera.

Uninterrupted Collaboration with AVer’s Audio Fence
Make sure you have an uninterrupted video meeting experience with the VB130’ s audio shield. AVer noise-blocking technology provides an adjustable audio fence that lets you silence any sound outside the viewing angle. Maintain focus on the meeting at hand to take advantage of every business opportunity.

Exceptional Audio Quality via Beamforming Technology
Everyone is a key participant in meetings with the Aver VB130. A beamforming five-microphone array precisely picks up and reproduces resonant voices from anywhere in the room. It's your time to shine—with a little help from exceptional audio quality.

Efficient and Safe Meetings with Less Touching
Enjoy less touching and increase efficiency with the latest AI-triggered viewing-angle adjustment. The camera’s audio tracking function automatically focuses on the person speaking. Plus, an Audio Preset Tracking Mode identifies and follows the human voice to track based on preset areas. Stay efficient and safe with the AVer VB130!

Ulasan Produk

Tidak ada ulasan