Aver Professional Auto Tracking Camera

Sebelum PPN:
Rp49.999.900
Spesifikasi
Image Sensor (inch)1/2.8 1080p Exmor CMOS
Output ResolutionsAuto, 1080p/60, 1080p/50, 1080p/30, 1080i/60, 1080i/50, 720p/60
Effective Picture Elements2 Megapixels
Minimum Illumination (Lux)0.47 (IRE50, F1.6, 60fps); 0.23 (IRE50, F1.6, 30fps)
GainAuto, Manual
Aperture (Iris)F = 1.6 (Wide) to 4.7 (Tele)
Digital Zoom12X
Exposure ControlAuto, Manual, Priority AE (Shutter, IRIS)
Focal Length (mm)f = 4.3 (Wide) to 129 (Tele)
Minimum Working Distance (m)0.1 (Wide), 1.2 (Tele)
Optical Zoom30X
Pan / Tilt Angles (°)Pan: ±175 Tilt: +90/-30
Pan/Tilt Speed (°/s)(Manual) Pan: 2 to 50 Tilt: 2 to 50
SN Ratio (dB)>50
Sensor Zoom1X
Shutter Speed (s)1/5 to 1/32,000
TV Line900 (Center), 600 (Corner)
Viewing Angles (°)DFOV : 73 (Wide) to 2.6 (Tele) HFOV : 65 (Wide) to 2.3 (Tele) VFOV : 38 (Wide) to 1.3 (Tele)
White balanceAuto, Manual

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Professional Auto Tracking Camera
The PTC500+ integrates auto tracking, Multi-Presenter Detection, and streaming with a superior dual lens tracking design.
Boasting a PTZ camera with a powerful 30X optical zoom and a secondary 120° FOV panoramic camera, the PTC500+ stably captures Full HD 1080p video without the need for a camera operator.

Compact and lightweight, the AU-EVA1 is tailor-made for handheld shooting, but also well suited for documentaries, events, commercials, and music videos. The newly-designed 5.7K Super 35mm sized sensor can capture up to 14-stops of latitude and features Dual Native ISOs of 800 and 2,500, which will allow cinematographers to shoot in almost any lighting environment.
Feature
USB Connectivity Rocks!
Are you ready to experience plug-and-play video streaming? New USB connectivity for the PTC500+ allows you to shift from audience mode to presenter mode during a video conferencing session. Also, unparalleled UVC and UAC protocols make these cameras compatible with popular streaming and broadcasting software so you can go live anytime.

Up to 30X Optical Zoom
Featuring a PTZ camera with market-leading 30X optical zoom, the PTC500+ sports a 350° pan and 120° tilt radius that are perfectly suited for large classrooms or auditoriums. Full HD 1080p 60fps video and a powerful remote autofocus function track the moving presenter more precisely and display important details more distinctly. Capture the full joy of the classroom with the most realistic and dynamic image quality.

No Extra Devices Needed
Exclusive algorithms enable the PTC500+ to automatically track a presenter’s face and movements. Speakers are free to walk around the classroom without wearing any accessories to give guidance and solve problems for students, ensuring quality education. With no need to worry about the connection restrictions, charging security, or added expense of a wearable device, you can focus on building zero-distance interactive teaching.

Dual Lens Design
A dual lens design integrates a PTZ camera with a super-wide 120° FOV secondary camera to track the speaker and capture a panoramic view of the classroom at the same time. Also, enable and adjust PIP mode while capturing to simultaneously view the speaker and the rest of the room. Clearly present every detail of the lesson and never miss a teachable moment.

Multi-Presenter Detection
Multi-Presenter Detection accurately helps when there are two or more people in the effective area. This feature allows the camera to continue tracking when teachers conduct group discussions, interactive games, and more in front of the class. Use one camera to capture every detail of every learning situation.
*Multi-Presenter Detection only works in Wide Area Tracking and Stage Tracking modes.

Wide Area Tracking
Capture Every Interaction
Track your target everywhere with Wide Area Tracking. This feature provides presenters the flexibility to leave the stage and interact with a crowd or students, all while being continuously tracked even if obscured by other people or objects.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait