Panasonic Professional Camera Recorder

Sebelum PPN:
Rp77.999.900
Spesifikasi
Power (V)DC 7.28 (when the battery is used), DC 12 (when the AC adaptor is used)
Operating Temperature (°C/°F)0 to 40/32 to 104
Operating Humidity (%)10 to 80 (no condensation)
Dimensions (WxHxD) (mm)180x173x311 (7-1/8x6-13/16x12-1/4 inch) (excluding protrusion and eye cup)
Pickup Device1.0-type (effective size) MOS solid state image sensor
Color Temperature SettingATW, ATW LOCK, A ch, B ch, preset 3200 K/preset 5600 K/VAR (2000 K to 15000 K)
Digital Zoomx2/ x5/ x10
Effective Pixels15030000 pixel
Filter Diameter (mm)67
Horizontal Resolution2000 TV or higher (UHD: center) 1000 TV or higher (FHD: center)
LensOptical image stabilizer lens, optical 20x motorized zoom F value: F2.8 to F4.5 Focal length: f=8.8 mm to 176 mmm, 35 mm equivalent: 24.5 mm to 490 mm
Optical FilterND Filter: Clear, 1/4, 1/16, 1/64 IR Filter: Incorporates the ON/OFF control function
Power Consumption (W)17 (when the LCD monitor is used), 11.5 (1080i / 422ALL-I 100M recording, when the LCD monitor is used, no external device connection)
SensitivityWhen [HIGH SENS.] mode F12 (2000 lx, 3200 K, 89.9 % reflect, 2160/59.94p, 1080/59.94i) F13 (2000 lx, 3200 K, 89.9 % reflect, 2160/50p, 1080/50i)
Shortest Shooting Distance (M.O.D.)Approx. 10 cm (W), 1.0 m (T) from the front lens
Shutter Open Angle (°)3.0 to 180.0 to 360.0 (in 0.5 deg steps)
Super Slow RecordingWhen [SYSTEM MODE] = 59.94 Hz 1920 x 1080 (FHD): shooting frame rate 120 fps When [SYSTEM MODE] = 50.00 Hz 1920 x 1080 (FHD): shooting frame rate 100 fps

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
High Shooting Quality
- Wide-Angle 24.5 mm Optical 20x Zoom, Plus i.Zoom
- High-Definition, High-Sensitivity 1.0-type 15M MOS Sensor
- Intelligent AF and Face Detection/Tracking AE & AF
- Built-in 5-Axis Hybrid Image Stabilizer
- Manual Three Rings and Focus Assist
- HDR-Compliant V-Log/HLG (Hybrid Log-Gamma)
- Broadcast-Grade Picture Quality Adjustment Functions
- Simultaneous Display on High-Brightness, High-Definition LCD and High-Resolution OLED EVF

Multi-Format, Multi-Codec Recording
- HEVC Codec for High-Image-Quality 10-bit 4K/60p Recording at Low Bit Rate
- P2 MXF File Formats Supported with Proxy and Shot Mark
- Clip Metadata Functions
- 10-bit Variable Frame Rate (VFR) without Cropping
- 24-bit PCM Audio 4-Channel Recording
- Freeze Frame (Still Image Capture)
- Double Memory Card Slots Improve Recording Reliability

Connect to Networks and Systems
- Streaming capabilities with 4K quality and SRT protocol support
- Linked with IoT Cloud Platform
- Easy IP Connection: NDI® | HX Is Enabled by an Optional NDI®|HX License Purchased from NewTek
- Cabled/Wireless Remote Control Capability
- Professional System Features
- Low Power Consuming, Large-Capacity Battery, Quick Charge

Ulasan Produk

Tidak ada ulasan