Forbo Tessera Outline

Sebelum PPN:
Rp949.900
Spesifikasi
Length x Width (cm)50x50
Thickness (mm)5.8
Pile Height (mm)2.9

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Featuring a contemporary palette of 32 colours with 8 co-ordinated stripes, our Tessera Layout and Outline carpet tiles offer numerous possibilities for creative inspiration in any flooring scheme.

The dynamic colour palette of Layout is hugely versatile featuring a comprehensive choice of modern neutrals in combination with diverse and directional brighter shades. Colours can be used independently or in combination to achieve a myriad of interior styles.

Outline is a subtly textured striped loop pile carpet tile with each colourway perfectly matched to 2 Layout colours. Combinations of Outline and Layout allow complete freedom of expression creating connections, highlights and transitions enhancing any style of scheme.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait