Kstrong Tali Webbing Angkur (Sling Angkur)

Sebelum PPN:
Rp229.900
Spesifikasi
Webbing Width (mm)20
Length (m)1.5
MaterialWebbing : Polyester; Stitching Thread : High-tenacity Polyester
Minimum Break Strength (MBS) (kN)20
CertificationEN 795:2012 Type B, EN 566:2017, AS/NZS 5532:2013

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
KStrong provides a wide range of Webbing Anchor Straps of various configurations and lengths that can be altered as per the requirement. The Edge Anchor Straps can be attached to concrete, Steel or suitable structures that have a minimum rating of 15kN.
Feature
- Provides the user with the option to wrap the sling in a single, double or triple style or tie end to end making them a versatile and handy temporary anchor points.
- 20mm wide polyester webbing
- Available in a variety of lengths

Ulasan Produk

Tidak ada ulasan

Halaman Terkait