Kstrong Epic Work Positioning Lanyard

Sebelum PPN:
Rp1.099.900
Spesifikasi
Webbing Width (mm)30
Length (m)1.8
MaterialKernmantle Rope
Anchorage AttachmentSteel Screw Lock Karabiner
Connecting AttachmentAluminium Adjuster
CertificationEN 358:2018

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
KStrong has developed a range of Work Positioning Lanyards/ Pole Strap to be used in conjunction with a fall arrest Harness or Work Positioning Belt to provide additional support to the user, allowing them to work more comfortable and safer.
Warning
Note:
A Work Positioning Lanyard/ Pole Strap must be used in conjunction with a fall arrest Harness and a separate fall arrest device such as a fall arrest Lanyard or an inertia reel.
Feature
- Work Positioning lanyards are designed to hold the user in restraint, so a fall cannot occur, or to hold the user in a position of work where a fall may occur whilst allowing the user to work hands-free.
- It is used by connecting the two ends of the Lanyard to the two Lateral D-rings on the work positioning belt of the harness of the user. The Length can be easily adjusted to suit the application.
- It is important to note that a Work Positioning System is not Fall Protection Equipment.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait