ROMAN TILE Matching Floor Rectifiado dTanabata (Keramik Lantai)

Sebelum PPN:
Rp189.900
Spesifikasi
Item Code33402RP
VariantTosca
Size (cm)30x30
MotivedTanabata
Tile CategoryRectificado
Shade VariationV1
Design FacesRandom
Surface TextureGlossy

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Comes with a pastel color concept and glossy surface, the dTanabata 30x60 cm Rectificado consists of 4 base color choices that can be installed as color combinations or per color unit: yellow W63400R, peach W63401R, tosca W63402R, and gray W63404R. This collection is enhanced by the presence of anti-slip matching floors for the bathroom area: yellow 33400RP, peach 33401RP, tosca 33402RP, and gray 33404RP. In addition to Digital Tecnica technology, dTanabata also has a modern checkered accessory: dTanabata Watercolor W63700R. This collection can also be paired with white items: Vinson Bianco W63106R and Vinson Bianco 33203RP (for anti-slip floors in bathrooms). Dtanabata is an attractive choice to create a soft and comfortable interior.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait