ROMAN TILE Granit Wood Mood by Karimata (Ubin Granit)

Sebelum PPN:
Rp329.900
Spesifikasi
Size (cm)90x15
MotivedKarimata
Tile CategoryWood Mood
Shade VariationV3
Design FacesRandom
PEI Rating4
Slip ResistanceR-11
Surface TextureStructured

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
dKarimata is here as the newest collection in the woodmood category RomanGranit size 90x15cm. This collection provides 3 choices of natural wood colors, namely dKarimata Pine GT915528R, dKarimata Walnut GT915529R, and dKarimata Wengue GT915530R. dKarimata has a characteristic in the form of black strokes that reinforce the natural effect of wood. This collection is suitable for application in residential to commercial interior areas.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait