ROMAN TILE Granit Gloss Mood dCharleston (Ubin Granit)

Sebelum PPN:
Rp189.900
Spesifikasi
Item CodeGT609813FR
VariantBone
Size (cm)60x60
MotivedCharleston
Tile CategoryGloss Mood
Shade VariationV2
Design FacesRandom
PEI Rating3
Slip ResistanceR-9
Surface TexturePolished Glossy

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Adding 20 gloss mood motifs (polished glossy 60x60cm), this time RomanGranit presents 2 collections that are consistent with a polished glossy surface, namely dCharleston Bone GT609813FR with ivory / bone color and dTexas Stone GT609812FR with beige color, both of these collections have a marble design with a homogeneous character so that they do not only creates a luxurious feel but also gives a modern minimalist impression on residential interiors

Ulasan Produk

Tidak ada ulasan