ROMAN TILE Granit Wood Mood dStroud (Ubin Granit)

Sebelum PPN:
Rp269.900
Spesifikasi
Size (cm)60x60
MotivedStroud
Tile CategoryWood Mood
Shade VariationV3
Design FacesRandom
PEI Rating4
Slip ResistanceR-10
Surface TextureStructured

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The warmth of the interior atmosphere is greatly influenced by the finishing of the floors, walls and ceilings. One of the atmospheres that we often want to create is a warm and natural atmosphere. To achieve this, you can use elements of the atmosphere of wood on the floor and walls.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait