ROMAN TILE Granite Tile Design Mood dRanders (Ubin Granit)

Sebelum PPN:
Rp189.900
Spesifikasi
Size (cm)60x60
MotivedRanders
Tile CategoryDesign Mood
Shade VariationV2
Design FacesRandom
PEI Rating4
Slip ResistanceR-12
Surface TextureStructured

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
RomanGranit presents the latest designmood collection in the size of 60x60cm through the dRanders collection. This collection has a rustic design concept with shades of gray which is available in 3 color options, dRanders Bone GT605532R, dRanders Gray GT605533R, and dRanders Charcoal GT605534R. In addition, dRanders also has a structured surface and slip resistance R-12 so that it can be a choice for finishing outdoor areas such as garden/terrace areas in residential to commercial areas such as outdoor cafes.

Ulasan Produk

Tidak ada ulasan