ROMAN TILE Granit Design Mood dPortico (Ubin Granit)

Sebelum PPN:
Rp289.900
Spesifikasi
Size (cm)60x60
MotivedPortico
Tile CategoryDesign Mood
Shade VariationV2
Design FacesRandom
PEI Rating4
Slip ResistanceR-10
Surface TextureMatt

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Inspired by the terrazzo tile concept, dPortico comes in 3 color options, namely GT602198R - dPortico Mocha, GT602199R - dPortico Grey, and GT602197R - dPortico Bone. With Digital Tecnica technology, the RomanGranit collection measuring 60x60 cm has a smooth textured surface, suitable for application in indoor commercial areas such as shops, restaurants, cafes, etc.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait