ROMAN TILE Granit Stone Mood dPalacio (Ubin Granit)

Sebelum PPN:
Rp289.900
Spesifikasi
Size (cm)60x60
MotivedPalacio
Tile CategoryStone Mood
Shade VariationV2
Design FacesRandom
PEI Rating4
Slip ResistanceR-11
Surface TextureMatt

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Inspired by the classic travertine stone, RomanGranit presents the dPalacio collection measuring 60x60 cm with a smooth texture that can reinforce modern contemporary themes in an interior concept. With Digital Tecnica technology, dPalacio has a very random design variation between the pieces. dPalacio consists of 3 color options: GT602503R dPalacio Perla, GT602504R dPalacio Grigio, and GT602501R dPalacio Crema. There are 2 alternatives for the installation method can be done continuously to emphasize the length of the room or can be made zig zag. This collection is suitable for application in residential and commercial areas such as living rooms, lobbies, restaurants, etc.

Ulasan Produk

Tidak ada ulasan