ROMAN TILE Granite Tile Design Mood dAugusta (Ubin Granit)

Sebelum PPN:
Rp239.900
Spesifikasi
Size (cm)60x60
MotivedAugusta
Tile CategoryDesign Mood
Shade VariationV1
Design FacesNo Random
PEI Rating4
Slip ResistanceR-10
Surface TextureMatt

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
RomanGranit with Digital Tecnica technology presents a homogeneous design concept at a size of 60x60 cm. With a matt satin surface, the dAugusta comes in 5 color choices, which are produced with a colored body, namely GT602130CR bone, GT602131CR cream, GT602132CR mocca, GT602133CR gray, and GT602134CR black. dAugusta is suitable to be applied to residential and commercial areas, so that it will strengthen the contemporary modern theme in a space.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait