ROMAN TILE Granit Design Mood Alaska (Ubin Granit)

Sebelum PPN:
Rp209.900 - Rp239.900
Spesifikasi
Size (cm)60x60
MotiveAlaska
Tile CategoryDesign Mood
Shade VariationV1
Design FacesNo Random
PEI Rating4
Slip ResistanceR-10
Surface TextureGloss on Matt

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Alaska is the latest collection of Roman Granite which comes in size 60x60cm. This collection has 2 choices of white and black, namely Alaska Day GT602215R and Alaska Night GT602216R. Alaska has a smooth surface with a special effect similar to sparkling that will be visible when exposed to reflected light. This effect can strengthen the modern impression in the room. Alaska has a flat surface so that and slip resistance R-10 makes it suitable for use in residential and commercial interiors such as boutiques, restaurants, cafes, or other retail

Ulasan Produk

Tidak ada ulasan

Halaman Terkait