ROMAN TILE Granit Stone Mood dTerranova (Ubin Granit)

Sebelum PPN:
Rp269.900
Spesifikasi
Item CodeGT632506R
VariantAsh
Size (cm)60x30
MotivedTerranova
Tile CategoryStone Mood
Shade VariationV2
Design FacesRandom
PEI Rating4
Slip ResistanceR-10
Surface TextureMatt

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
dTerranova is a collection of Roman Granite 60x30 cm with a combination of soft cement and soft stone designs. With Digital Tecnica technology, this collection consists of 3 bright color choices, namely GT632506R dTerranova Ash (light grey), GT632507R dTerranova Shell (beige), and GT632508R dTerranova Smoke (med grey). Comes with a matt surface, dTerranova is suitable for contemporary themed residential and commercial interiors as well as use in semi-outdoor areas.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait