ROMAN TILE Granit Stone Mood dGinostra (Ubin Granit)

Sebelum PPN:
Rp239.900
Spesifikasi
Size (cm)60x30
MotivedGinostra
Tile CategoryStone Mood
Shade VariationV2
Design FacesRandom
PEI Rating4
Slip ResistanceR-11
Surface TextureStructured

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
RomanGranit again presents a stone design, namely dGinostra 60x30cm. This collection provides 3 color choices, namely dGinostra Perla GT635523R, dGinostra Grigio GT635524R, and dGinostra Charcoal GT635525R. With Digital Tecnica technology that creates random faces, dGinostra which has a natural stone design with a line pattern will be more natural when arranged randomly. This collection is suitable for application in various areas, from the interior of wet areas such as bathrooms, to semi-outdoors such as walls to garage floors. Likewise, this collection is suitable for non-residential building applications in contemporary modern style such as public areas, restaurants, courtyards or outdoor walls of offices, etc.

Ulasan Produk

Tidak ada ulasan