ROMAN TILE Granit Stone Mood dCumbria (Ubin Granit)

Sebelum PPN:
Rp269.900
Spesifikasi
Size (cm)60x30
MotivedCumbria
Tile CategoryStone Mood
Shade VariationV3
Design FacesRandom
PEI Rating4
Slip ResistanceR-11
Surface TextureMatt

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
dCumbria is a collection of RomanGranit 60x30 cm with a slate motif, which is produced with a colored body. This collection has a matt textured surface with an attractive sparkling effect and is available in 2 color options: dCumbria Ash GT632606CR and dCumbria Charcoal GT632607CR. In addition, Digital Tecnica technology generates random faces between the pieces so that it will strengthen the impression of being one with nature. Installation of dCumbria can be done by sliding a maximum of 1/3 lengthwise or in the standard way to get perfect results.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait