ROMAN TILE Granit Wood Mood dJati (Ubin Granit)

Sebelum PPN:
Rp189.900
Spesifikasi
Size (cm)60x15
MotivedJati
Tile CategoryWood Mood
Shade VariationV2
Design FacesRandom
PEI Rating4
Slip ResistanceR-10
Surface TextureMatt

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
RomanGranit presents the latest collection of wood, namely dJati in the size of 60x15cm, inspired by Teak wood, this collection comes with a tropical wood concept with warm color tones. dJati is available in 2 color options, namely dJati Beige GT612233R, and dJati Bruno GT612234R, dJati is also equipped with Digital Tecnica technology which provides random faces so that the wood grain will look natural when installed in the room. dJati is suitable for application as interior floor finishing, from residential to semi-public areas such as restaurants, to commercial areas.

Ulasan Produk

Tidak ada ulasan