ROMAN TILE Granit Wood Mood dAlder (Ubin Granit)

Sebelum PPN:
Rp259.900
Spesifikasi
Size (cm)60x15
MotivedAlder
Tile CategoryWood Mood
Shade VariationV2
Design FacesRandom
PEI Rating4
Slip ResistanceR-10
Surface TextureMatt

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
dAlder is a RomanGranite collection that comes in 2 sizes, 60x30 cm and 60x15 cm. Inspired by tropical woods, this collection is available in 3 warm colors, namely dAlder Maple, dAlder Mahogany, and dAlder Wengue. With Digital Tecnica technology, dAlder has a soft wood grain concept and smooth surface, suitable for application on residential and commercial floors such as living rooms, bedrooms, libraries, cafes, boutiques, restaurants, shops, etc.

Ulasan Produk

Tidak ada ulasan