ROMAN TILE Granit Vintage Mood dDamascus (Ubin Granit)

Sebelum PPN:
Rp299.900
Spesifikasi
Item CodeGTA332707R
VariantBlue
Size (cm)30x30
MotivedDamascus
Tile CategoryVintage Mood
Shade VariationV4
Design FacesRandom
PEI Rating4
Slip ResistanceR-10
Surface TextureMatt

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
dDamascus is a 30x30 cm RomanGranite collection inspired by Middle Eastern-style geometric shapes with a dominant blue color. Through Digital Tecnica technology, this collection comes with 16 different design motifs and each box contains 12 random motifs. For installation recommendations, you should open several boxes and arrange the pieces first to get the perfect random effect. dDamascus with a matt surface is the right choice to display a unique yet modern feel in residential and commercial areas.

Ulasan Produk

Tidak ada ulasan