ROMAN TILE Granit Stone Mood dMadagascar (Ubin Granit)

Sebelum PPN:
Rp299.900
Spesifikasi
Item CodeGT337600CR
VariantGraphite
Size (cm)30x30
MotivedMadagascar
Tile CategoryStone Mood
Shade VariationV2
Design FacesRandom
PEI Rating4
Slip ResistanceR-11
Surface TextureMatt

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
RomanGranit presents the dMadagascar collection with a black quartzite motif with a brownish effect. With Digital Tecnica technology, this collection measuring 30x30 cm is produced with a colored body and has a smooth textured surface with an attractive sparkling effect. dMadagascar will look natural with 24 different faces, so it is recommended to open a few boxes first and arrange the pieces to get a natural random result. dMadagascar is the right choice to be applied in semi-outdoor and outdoor areas.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait