Lux Joint Rotary Joint TLA Left Rotation Type

Sebelum PPN:
Rp8.299.900 - Rp14.999.900
Spesifikasi
FluidHot Water, Steam, Hot Oil
Maximum Temperature (°C)180
Maximum Speed (rpm)300 (~25A), 200 (32~50A), 150 (50~80A)
Nominal Size (A)15~80
Rotor ConnectorL, R, Q, F
Maximum Pressure (kgf/cm²)10

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Lux Rotary Pressure Joints provide a proven way to connect a flow of liquid or vapor between a stationary supply pipe and a rotating machine equipment. It operates under air pressure or vacuum and let pass liquid or vapor without leakage. Models are available to handle water, steam, air , gas ,hot oil, chemical , other liquids and vapors. Our product can be custom made to your specifications. Lux Rotary Pressure Joints applications include paper, textile, plastics, rubber, chemical, food and many other industries.
Feature
- TL Series are suitable for hot water,steam and hot oil.
- They feature a bellows type seal to provide greater flexibility.
- The TL Series are ideal for high speed ,high temperature and high pressure conditions.

Ulasan Produk

Tidak ada ulasan