Spesifikasi
| Power Supply (V) | Single-phase 200 (50/60Hz) |
|---|---|
| Collection Efficiency (%) | 99 (weight ratio by filter paper) depends on suction air volume |
| Power Consumption (kW) | 0.13 |
| Maximum static pressure (Pa) | 900 |
| Air Volume (m³/minute) | Usage point: 7.5 |
| Capacity (A) | Recommended breaker: 5 |
| Connection Pipe | Recommended suction side: 150mm |
| Dimensions (WxDxH) (mm) | 430×535×400 |
| Method | Charging: Two-stage negative charging |
| Motor | DC brushless fan motor |
| Noise Level (dBa) | 65±2 or less |
| Operating Environment Temperature (°C) | 0-40 |
| Power Cord (m) | 3.5 (VCT 3-core 0.75mm2 without plug) |
| Specification | Pretreatment: Metal wire demister (made of SUS), Charging part: Brush charging method, Maximum inlet concentration: 200 (mg/m 3 ) |
| Suction Temperature (°C) | Allowable: 0-40 |
| Type | Drain port: 1 inch nipple (tapered male thread for R1 pipe) |
| Usage | NC cutting machine, CNC lathe, general-purpose lathe, machining center, NC milling machine, milling machine, screw grinding machine, internal grinding machine, transfer machine |
| Voltage (kV) | Charge electrode HV: -8, charge electrode LV: -6 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Compatible with high-concentration oil-based and water-soluble mist.
Stable collection of high-concentration mist by brush charge electrode.
Twice as high density as the manufacturer's conventional model: Uses a unique brush type. By increasing the number of discharge points per unit area by several hundred times compared to the conventional needle type, high-concentration mist can be stably collected.
10 times the performance of general mist collectors: Manufacturers have set the corresponding mist concentration of filter-type and filter-less mist collectors to 20 mg/m3, and this unit is compatible with 10 times higher concentrations.
Stable collection of high-concentration mist by brush charge electrode.
Twice as high density as the manufacturer's conventional model: Uses a unique brush type. By increasing the number of discharge points per unit area by several hundred times compared to the conventional needle type, high-concentration mist can be stably collected.
10 times the performance of general mist collectors: Manufacturers have set the corresponding mist concentration of filter-type and filter-less mist collectors to 20 mg/m3, and this unit is compatible with 10 times higher concentrations.
Warning
-Use for the purpose of sucking mist of water-soluble cutting fluid and oil-based cutting oil.- Do not inhale the following substances.
Flammable substances (gasoline, thinner, benzine, kerosene, paint, etc.), dust, fumes, sparks (cigarette butts, ash, etc.), others (water, water vapor, chemicals), oils with low flash points (80°C or less) , and mist.
- Do not use flammable substances to wash the collection unit or clean the device. [Must not use flammable substances]
Liquids such as gasoline/kerosene/thinner/toluene, flammable cleaning agents (cleaning agents sold under the name of parts cleaner, brake cleaner, etc.)
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
