PFERD Polifan Flap Disc (Amplas Susun)

Sebelum PPN:
Rp72.900 - Rp719.900
Spesifikasi
Diameter External (mm)100
Diameter External (inch)4
AbrasiveZ
Diameter Hole (mm)16
Grit Size80
Mounting systemCentre Hole
ShapePFC / B / T29

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The entry-level range Universal Line PSF includes robust tools for processing the most common materials. Universal Line PSF tools achieve good results with high economic efficiency.
POLIFAN flap disc for steel and stainless steel (INOX) with aggressive stock removal rate and good tool life.

Advantages :
Fast work progress and high economic efficiency thanks to the high stock removal rate.
Good tool life.
Also suitable for low-power angle grinders.

Materials that can be worked :
Stainless steel (INOX)
Steel

Applications :
Chamfering
Deburring
Step-by-step fine grinding
Surface grinding
Work on weld seams

Drive types :
Angle grinder

Ulasan Produk

Tidak ada ulasan