PFERD Policap

Sebelum PPN:
Rp20.900 - Rp1.099.900
Spesifikasi
Diameter External (mm)5
Diameter External (inch)3/16
AbrasiveAluminium Oxide A
Grit Size150
Height (mm)11

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
POLICAP abrasive caps in cylindrical shape with radius end WRC (previously shape C).
POLICAP tools have a seamless design and the entire tool surface can be used.
For general use on steel workpieces (hardened, heat-treated, non-hardened). Specifically developed for special applications, e.g. in tool and mould-making and for corresponding repair works. Also suitable for working on plastics, wood and fillers in model crafting.
Colour code for grit size 150 = black

Advantages :
The abrasive caps and abrasive spiral bands are firmly held in place on the holder as the holder expands during use.
Good dimensional stability and excellent fine grinding thanks to special manufacturing process.
Easy tool change.

Recommendations for use :
To easily change the abrasive caps and abrasive spiral bands, give them a slight clockwise twist and pull them up and off. When doing so, leave the arbor clamped in the tool drive and attach.
For the best results, use at a recommended cutting speed of 10-20 m/s.

Safety notes :
The maximum permitted peripheral speed is 25 m/s.
For safety reasons, the maximum permitted rotational speed indicated must never be exceeded.
Materials that can be worked
Cast steel
Hardened, heat-treated steels over 1.200 N/mm² (< 38 HRC)
Stainless steel (INOX)
Steel materials with a hardness > 54 HRC
Steels up to 1,200 N/mm² (< 38 HRC)
Applications
Leveling
Step-by-step fine grinding
Surface work
Drive types
Flexible shaft drive
Straight grinder

Ulasan Produk

Tidak ada ulasan