PFERD Flat File

Sebelum PPN:
Rp349.900 - Rp1.599.900
Spesifikasi
Cut2
Include HandleWithout
Length (mm)300
Length (inch)12
PFERD Type1122
Width (mm)30
Height (mm)6.5

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
PFERD produces files for the workshop with the highest quality standards. They achieve a long tool life and very good stock removal rates.
Rectangular file, tapered and cut on four sides. Tanged version. Shape B according to DIN 7261. Suitable for work on rectangular geometries.
Cross cut for general filing work.

Advantages :
Consistently high stock removal rate from the tip to the tang.
Long tool life.
Application-oriented design.

Recommendations for use :
Use the files generally for various applications in the workshop.

Contents :
Files are supplied in industrial packaging without a handle.

Materials that can be worked :
Aluminium
Brass
Bronze
Cast steel
Copper
Grey/nodular cast iron (GG/GJL, GGG/GJS)
Steel, cast steel
Steels up to 1,200 N/mm² (< 38 HRC)
Zinc

Applications :
Chamfering
Deburring
Finishing
Rounding
Surface work
Working on edges (chamfering, rounding)

Drive types :
Manual application

Ulasan Produk

Tidak ada ulasan

Halaman Terkait