PFERD Diamond File

Sebelum PPN:
Rp5.599.900
Spesifikasi
Width (mm)8
Grit SizeD 151
ShapeRound
Length (Coating) (mm)180
Total Length (mm)200
Total Length (inch)8

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
-Diamond files and sheets are used for tasks where conventional files fail due to the hardness of the material being worked on.
-Diamond files and sheets are also used for processing hardened steel. The working temperatures are so low that no chemical wear occurs. This allows the higher hardness of the diamond grain to be exploited for a longer tool life.
-Diamond machinist's files are used in many industries, such as the manufacturing of large tools.
-They are supplied with ergonomic file handles.

Recommendations for use :
Apply only slight pressure to the file, especially in workpiece edge areas.
Loaded diamond files can be cleaned in kerosene or anti-static plastic cleaner with a file brush. Alternatively, ultrasonic cleaning is also possible. Often it will suffice to knock the file against a hard object.
Avoid using grease!

Materials that can be worked :
Abrasive materials
Case-hardened steels
Ferrite (magnetic material)
Glass
Graphite and synthetic carbon
Nickel or titanium-based superalloys
Steel materials with a hardness > 54 HRC
Technical ceramics
Tool steels
Tungsten carbide

Applications :
Deburring
Finishing
Leveling
Removing oxide layers
Surface work
Working on edges
Working on edges (chamfering, rounding)

Drive types :
Manual application

Ulasan Produk

Tidak ada ulasan