PFERD Cup Wheel

Sebelum PPN:
Rp499.900
Spesifikasi
Diameter External (mm)110
Diameter External (inch)4
Width (mm)55
AbrasiveSilicon Carbide SiC/C
Diameter Hole (mm)22.23
Grit Size60
Maximum Operating Speed (m/s)50 max
Maximum Rotation Speed (rpm)8600
ShapeETT / 11 / T11
Wall Thickness (mm)20

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The broad range Performance Line SG offers a high-performance tool solution for every application and every material. Performance Line SG tools achieve optimum results with maximum economic efficiency.
Cup wheel for cast iron, concrete and stone with high grinding performance and good tool life.

Advantages :
High grinding performance.
Good tool life.

Safety notes :
The permissible maximum operating speed is 50 m/s.

Materials that can be worked :
Cast iron
Concrete
Stone

Applications :
Chamfering
Deburring
Surface grinding

Ulasan Produk

Tidak ada ulasan

Halaman Terkait