Spesifikasi
| Diameter External (mm) | 50 |
|---|---|
| Diameter External (inch) | 2 |
| Width (mm) | 10 |
| Grit Size | 180 |
| Mounting system | Shank |
| Diameter Filament Material (mm) | 0.9 |
| Diameter Shank (mm) | 6 |
| Filament Material | Silicon Carbide (SiC) |
| RPM Optimum From (rpm) | 4200 |
| RPM Optimum to (rpm) | 6800 |
| Total Length (mm) | 75 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Generally suitable for cleaning, derusting and smoothing, as well as removal of corrosion and paint. Particularly suitable for brushing on large, flat and easily accessible surfaces due to face-down use with the entire brush face applied to the workpiece.
Cup brush with plastic-covered brush body.
Brushes with silicon carbide (SiC) are particularly well suited to deburring work and surface improvement.
Plastic filament withstands temperatures up to 220 °C.
Advantages :
Highly flexible, enabling optimal adjustment to the workpiece contour.
Abrasive grains are embedded in flexible plastic filaments, which means that the filament works on the sides as well as at the tip.
Recommendations for use :
Please observe the recommended rotational speeds.
For the best results, use a tool drive with a minimum output of 300 watts.
Use coolant for applications where large amounts of heat are produced.
Safety notes :
When clamping the brush, ensure that the shank is clamped as far into the arbor as possible. This applies in particular for use in the high rotational speed range. The minimum clamping length is 10 mm.
Materials that can be worked :
Aluminium
Cast iron
Other non-ferrous metals
Stainless steel (INOX)
Steel, cast steel
Thermoplastics
Thermosetting plastics
Wood
Applications :
Cleaning
Deburring
Roughening
Structuring (matt finishing, brush matting and satin finishing)
Cup brush with plastic-covered brush body.
Brushes with silicon carbide (SiC) are particularly well suited to deburring work and surface improvement.
Plastic filament withstands temperatures up to 220 °C.
Advantages :
Highly flexible, enabling optimal adjustment to the workpiece contour.
Abrasive grains are embedded in flexible plastic filaments, which means that the filament works on the sides as well as at the tip.
Recommendations for use :
Please observe the recommended rotational speeds.
For the best results, use a tool drive with a minimum output of 300 watts.
Use coolant for applications where large amounts of heat are produced.
Safety notes :
When clamping the brush, ensure that the shank is clamped as far into the arbor as possible. This applies in particular for use in the high rotational speed range. The minimum clamping length is 10 mm.
Materials that can be worked :
Aluminium
Cast iron
Other non-ferrous metals
Stainless steel (INOX)
Steel, cast steel
Thermoplastics
Thermosetting plastics
Wood
Applications :
Cleaning
Deburring
Roughening
Structuring (matt finishing, brush matting and satin finishing)
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/pdP107845913-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
