AEMC Sensor Fleksibel HF MiniFlex (Probe Arus Fleksibel HF MiniFlex)

Sebelum PPN:
Rp45.999.900 - Rp50.999.900
Spesifikasi
Accuracy (%)1 ± 300mA
Phase at 1kHz1°
Battery IndicatorGreen LED blink when battery needs replacement
Battery Life>140 hours continuous
Battery Type9V Alkaline, Type LF22
Cable Length (Module to Sensor6.5 ft
Dimensions (HxWxD) (inch)Module: 4.0 x 2.5 x 1.1
Frequency Range5Hz to 1MHz
Operating Humidity90% up to 40℃
Operating Temperature (°C)-10 to +55
OverloadRed LED ON when output around >4.5V
Safety ComplianceEN/IEC 61010-032:2002
Storage Temperature (°C)-40 to +70

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Ulasan Produk

Tidak ada ulasan