AEMC Data Logger

Sebelum PPN:
Rp43.999.900
Spesifikasi
Dimensions (inch)4.92 x 2.60 x 1.30
Ranges (mV)100/1000/10000, 4 to 20mA, Event & Pulse
Sample Rate MaxV & Current DC: 5 samples/s, Event 16 samples/s, Pulse 100 samples/s
Charger (Supply)Rechargeable by main 110 to 240V 50/60Hz or via USB cable
Accuracy (%)± 100mV, ±1V, ±10V: ±(0.5% R +1ct) ; 4 to 20mA ±(0.25% R +5ct)
Battery Life (Display OFF)36 days @ 200ms sampling rate, 270 days @ 60s
Battery Life (Display ON)18 days @ 200ms sampling rate, 27 days @ 60s
CasePolycarbonate
ChannelsTwo with LCD display
CommunicationUSB 2.0, Bluetooth 2.1 Class 1 (100m)
Input4mm safety banana jacks
Input Impedance (ohm)V DC: 1000000, DC current: 100 Event: 1000000, Pulse N/A
Memory32MB recorded data is stored in non-volatile memory and will be retained even if battery is low or removed.
Operating Temperature (°C)0 to 50
Power Source2x1.2V 400mAh NIMH
Recording Length15 minutes to 6 weeks, programmable using DataView
Resolution (mV)Pulse: 3300 (with 1MΩ pull up resistor); Event: ± 10000
Storage ModesStart/Stop
Storage RateProgrammable from 200 ms to 60 minutes
Storage Temperature (°C)-20 to 65

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Ulasan Produk

Tidak ada ulasan